Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers PTS-05

4.50 (8)
Item.#
05241004
Mfr.#
PTS-05
Package Qty.
1PC
Ship pack of
1
5.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless 13 chromium
Weight (g)
32, 32
Width (mm)
12, 12
Shape
With straight / jagged
Overall Length (mm)
185, 185
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Fixation of electronic parts
4
From Japan
On 2017-03-28 12:14:05
No problem we can use. Purchase because the tweezers is lost.
This review is about item#5240977.
Fine thing, pinch the dirty ones.
5
From Japan
On 2014-05-27 21:09:48
This large size has to come at an affordable price. It has magnetized after touching a few minutes to the magnet with a driver. A small screw was no longer apart.
This review is about item#05241031.
work
5
From Japan
On 2013-09-29 12:47:49
It is convenient to look for fine screw.
This review is about item#05240986.
Threading of large sewing machine
5
From Japan
On 2013-06-04 13:33:32
Finger has helped to threading of hard-to-reach machine.
This review is about item#05240961.
Repair of precision equipment
2
From Japan
On 2013-01-16 12:48:35
Compared to those previously purchased, sheet metal is thin Yawa feeling is.
This review is about item#05240961.
Creating swatch book
5
From Japan
On 2012-09-19 21:34:34
Again, I like the work efficiency tightly Hasame at the tip has only manufacturer products
This review is about item#05240961.
Pinching things, we use to fine work.
5
From Japan
On 2012-07-24 16:07:43
And easy to handle, adapt to the hand.
This review is about item#05240977.
Experiments (brain science)
5
From Japan
On 2012-06-14 12:35:09
Cost performance is the best. To the precision work is ahead is sweet, but it is not perfect for rough work.
This review is about item#05240977.