Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PTS-06

4.57 (7)
Item.#
05241013
Mfr.#
PTS-06
Package Qty.
1PC
Ship pack of
1
7.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless 13 chromium
Overall Length (mm)
218, 218
Shape
With straight / jagged
Weight (g)
46, 46
Width (mm)
14, 14