Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers PTS-07

4.56 (9)
Item.#
05241022
Mfr.#
PTS-07
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless 13 chromium
2015 Trusco Published Pages
1 2314
Overall Length (mm)
240, 240
Shape
With straight / jagged
TRUSCO Part Number
368-8364, 368-8364
Weight (g)
65, 65
Width (mm)
15, 15