Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers

Tweezers PTS-08

4.56 (9)
Item.#
05241031
Mfr.#
PTS-08
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless 13 chromium
Width (mm)
16, 16
Weight (g)
113, 113
Overall Length (mm)
310, 310
Shape
With straight / jagged
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
It is used for disassembling and assembling precision machinery.
5
From Japan
On 2017-07-26 07:49:03
it's the best. I thought that the waist was weaker, but I have a good strength, so it is handy.
This review is about item#05241022.
Fastening of electronic components
4
From Japan
On 2017-03-28 12:14:05
I can use it without problems. I purchased tweezers because they were lost.
This review is about item#5240977.
Pinch small objects, dirty objects.
5
From Japan
On 2014-05-27 21:09:48
I got this big size at reasonable price. After touching the driver with the magnet for a few minutes it was magnetized. The small screws are gone.
This review is about item#05241031.
work
5
From Japan
On 2013-09-29 12:47:49
It is convenient for finding fine screws.
This review is about item#05240986.
Threading of large sewing machine
5
From Japan
On 2013-06-04 13:33:32
It helps threading threads of machine that fingers are hard to reach.
This review is about item#05240961.
Repair of precision instruments
2
From Japan
On 2013-01-16 12:48:35
Compared to what we purchased before, the sheet metal feels thin and light.
This review is about item#05240961.
Create a sample book
5
From Japan
On 2012-09-19 21:34:34
After all, there is only the maker's thing, it's good to get caught tightly at the tip and work efficiency is good
This review is about item#05240961.
I pick up things and use it for detailed work.
5
From Japan
On 2012-07-24 16:07:43
Easy to handle, fit in hand.
This review is about item#05240977.
Experiment (Brain Science)
5
From Japan
On 2012-06-14 12:35:09
Cost performance is the best. To do precise work, the destination is sweet, but it is perfect for rough work.
This review is about item#05240977.