Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers

Water pump pliers PW-05

Item.#
05241074
Mfr.#
PW-05
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C, S55C
Maximum Diameter (mm)
15, 15
Size
125, 125
Mouth Width Adjustment
Four steps
Weight (g)
72, 72
Overall Length (mm)
130, 130