Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water pump pliers

Water pump pliers PW-08

Item.#
05241083
Mfr.#
PW-08
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
S55C, S55C
Maximum Diameter (mm)
33, 33
Size
200, 200
Mouth Width Adjustment
Five steps
Weight (g)
190, 190
Overall Length (mm)
195, 195