Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers

Water pump pliers PW-10

Item.#
05241092
Mfr.#
PW-10
Package Qty.
1PC
Ship pack of
1
36.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C, S55C
Mouth Width Adjustment
5-Step
Weight (g)
370, 370
Overall Length (mm)
250, 250
Maximum Diameter (mm)
45, 45
Size
250, 250