Buy more than* S$200* and get FREE SHIPPING

  • E ring pliers
  • E ring pliers
  • E ring pliers
  • E ring pliers
  • E ring pliers

E ring pliers PZ-02

4.00 (11)
Item.#
05241117
Mfr.#
PZ-02
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0535
Ring Dimensions (mm)
5-9, 5 - 9
Overall Length (mm)
164, 164
Description 2
Ideal for removal of the E ring attached to the shank of the precision instruments.
Weight (g)
130, 130
TRUSCO Part Number
322-7341, 322-7341
Customer Reviews
5 star 3
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Record player detaching of E ring of turntable.
4
From Japan
On 2018-04-13 15:39:56
It is a tool that is easy to use with the E ring firmly caught. If the previous wall thickness is a little thinner, it will be easier to use.
This review is about item#5241117.
Attaching the E ring
4
From Japan
On 2018-01-20 15:03:19
In the past, work with E ring which had been done with ordinary radiopen has become much easier.
This review is about item#5241101.
When the motorcycle's engine is disassembled
5
From Japan
On 2017-05-18 09:45:14
Making is good. Since things are attached to narrow parts in many cases, I think that it is still good if I make it thin as a whole.
This review is about item#5241117.
Mechanical stack of radio control glider
4
From Japan
On 2016-08-04 18:42:38
I bought it for the E ring 1.5 mm, but it was somewhat too big. I want you to make size confirmation easy to understand.
This review is about item#5241101.
Remove shaft E ring
4
From Japan
On 2016-07-06 21:39:57
It is a very functional pliers. However, there were cases where it could not be used depending on the thickness of the shaft.
This review is about item#05241117.
Used for door assembly of switchboard
3
From Japan
On 2016-05-24 12:43:10
Somewhat difficult to use but no problem if you get used to it
This review is about item#05241117.
Maintenance of radio control
5
From Japan
On 2015-11-30 14:54:39
It was better than I thought and easy to use!
This review is about item#05241101.
Repair of hand labeler
3
From Japan
On 2013-08-06 17:54:27
It got it well
This review is about item#05241101.
I use it for radio control linkage.
4
From Japan
On 2012-07-01 20:22:20
It was magnetized and it was easy to use.
This review is about item#05241101.
Removal of 3 mm E ring
5
From Japan
On 2012-06-09 03:43:41
It was possible to detachably and securely, the E ring crooked, it got no longer dropped and work became easier
This review is about item#05241101.