Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers (PZ-10) For External Rings

Snap Ring Pliers (PZ-10) For External Rings PZ-13

1.00 (1)
Item.#
05241153
Mfr.#
PZ-13
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0538
Compatible Ring Clip Type
41434
Point Diameter (mm)
1.4, 1.4
TRUSCO Part Number
395-5443, 395-5443
Compatible Ring for Hole
41638
Compatible Ring Type-C
41577
Shape
Direct type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-03-25 18:42:08
Because the system on the main unit is bad or the length of the tip is stepped, if there is no space on the back side of the snap ring it will slip off the ring when spreading out
This review is about item#5241153.