Buy more than* S$200* and get FREE SHIPPING

  • Screw Zaurus
  • Screw Zaurus
  • Screw Zaurus
  • Screw Zaurus
  • Screw Zaurus
  • Screw Zaurus
  • Screw Zaurus

Screw Zaurus PZ-55

4.27 (11)
Item.#
05241363
Mfr.#
PZ-55
Package Qty.
1PC
Ship pack of
1
34.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used., There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used.
2015 Trusco Published Pages
2 0532
Compatible Screw
Point: M1.6 to M4 (below screw head diameter 8mm) (reference) Substance section: M3 to M5 (below screw head diameter 10mm) (reference)
Weight (g)
125, 125
Material
S58C, S58C
Purpose
For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hos, For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hose clip
AS ONE Part Number
1-6629-01, 1-6629-01
Blade Part Hardness
HRC56+/-2, HRC56+/-2
Overall Length (mm)
150, 150
TRUSCO Part Number
222-0849, 222-0849
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
furniture
5
From Japan
On 2015-12-13 20:48:38
Was good
This review is about item#05241363.
Repair such as day-to-day work of the machine
5
From Japan
On 2015-07-14 17:02:41
Kamidanomi come in handy in the event of trouble.
This review is about item#05241363.
Remove bis rusty of the bicycle chain cover
5
From Japan
On 2015-06-08 20:40:54
It was a truss small screw rusty but was out firmly grasp. Also size is affordable, easy to grip.
This review is about item#05241363.
Removing / claw screws licked
5
From Japan
On 2015-05-03 17:24:29
I tried to use in place of the claw to pull out a small nail during the dismantling of the furniture. Since pulled out while turning across if the head of the nail received slightly it is easy than nail puller.
This review is about item#05241363.
Turn the screw, caulking crushed
5
From Japan
On 2014-10-13 18:32:28
Since we lost the same products that have been used previously, re-purchase. Something such as site, useful when in trouble. Screwdriver, of course, because the considerable force on the corner is concentrated, even if the there is no grip strength also crush and tension and exert a force.
This review is about item#05241363.
Car maintenance
4
From Japan
On 2014-06-18 14:31:33
That loosen grasp firmly the collapsed screw head is made. The aim has been generally satisfactory because fulfill, since were less exposed portion of the screw head had to be reamed. Thankfully when it comes to toe to reach the hand to the place a little more narrow. Because the special tool for a certain meaning "recover mistake", less frequently used, but to come in handy.
This review is about item#05241363.
Removal of rust with or, Rim was a screw
3
From Japan
On 2014-04-03 08:14:49
Chewing quite firmly, and turning well. Now, we aligned the size difference if more a little cheaper.
This review is about item#05241363.
DIY at home
5
From Japan
On 2013-06-07 13:23:33
Rusty screws were around in one shot. It does not mean that there is a turn in frequent, but when in trouble licking crush the screws, you need not panic from now.
This review is about item#05241363.
Return of the screw.
5
From Japan
On 2010-11-22 12:25:35
The move does not screw, you and was it not return the screw to return, even if there is no screw head, mouth biting of the tool, was okay. It was a very strong product.
This review is about item#05241363.
Removing the screws not be removed by conventional use of pliers.
4
From Japan
On 2009-08-13 14:30:52
Although not a robust build enough to quote the common name of the dinosaur, it Eating with to the screw head to Nari good. Size that fits in the hand is also good. Speaking of greed wanted with the blade portion that can cut a thin cable like a pliers.
This review is about item#05241363.