Buy more than* S$200* and get FREE SHIPPING

  • Attache Case

Attache Case KA-15

Item.#
05241406
Mfr.#
KA-15
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Width (mm)
440
Height (mm)
90(HL30/HB60)
Length (mm)
310
Weight (kg)
1.8