Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum Trunk

Aluminum Trunk KA-50

Item.#
05241503
Mfr.#
KA-50
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Width (mm)
440
Height (mm)
105(HL40/HB65)
Length (mm)
320
Weight (kg)
2.45