Buy more than* S$200* and get FREE SHIPPING

  • My Kit
  • My Kit
  • My Kit

My Kit KS-01

Item.#
05241844
Mfr.#
KS-01
Package Qty.
1Set
Ship pack of
1
69.70 SGD
ADD TO CART
Shipped after 2017-10-12
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0045
Length (mm)
90
Weight (kg)
0.2
Width (mm)
135
Height (mm)
30
TRUSCO Part Number
395-5192