Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box

Tool Box KS-02

Item.#
05241853
Mfr.#
KS-02
Package Qty.
1Set
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Width (mm)
215, 215
Height (mm)
30, 30
Set Contents
"Micro Nipper 125mm miniature pliers 125mm tweezers (+) driver # 00, # 0 (-) screwdriver 4x75 hex driver 1.5, 2.0, 2.5mm file (half circle) Cutter S "
Length (mm)
145, 145
Weight (kg)
0.45, 0.45