Buy more than* S$200* and get FREE SHIPPING

  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit

Maintenance Kit KS-05

Item.#
05241887
Mfr.#
KS-05
Package Qty.
1Set(13PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0043
Length (mm)
155, 155
Weight (kg)
1, 1
TRUSCO Part Number
395-5214, 395-5214
Width (mm)
240, 240
Height (mm)
45, 45
Set Contents
Strong nipper 125mm, radio pliers 150mm, Combination Pliers 150mm, (+) driver # 00, # 0, # 2, (-) driver 4 x 75, driver adjustment 150mm, tweezers, hex wrench set, ceramic soldering iron 26W, wire solder 20g, file (flat)