Buy more than* S$200* and get FREE SHIPPING

  • Maintenance Kit

Maintenance Kit KS-06

Item.#
05241896
Mfr.#
KS-06
Package Qty.
1Set
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0042
Width (mm)
305, 305
Height (mm)
45, 45
Set Contents
Oblique nipper (with hole) 150mm nose pliers 150mm Electric Works pliers 150mm Combination Pliers 150mm tweezers (+) driver # 00, # 0, # 2 (-) Driver 3 x 75,5.5 x 100 nut driver 5.5mm adjustment driver 150mm ce
AS ONE Part Number
8-085-02, 8-085-02
Length (mm)
220, 220
Weight (kg)
2, 2
TRUSCO Part Number
288-2566, 288-2566