Buy more than* S$200* and get FREE SHIPPING

  • Tool Box
  • Tool Box
  • Tool Box

Tool Box KS-27

Item.#
05242036
Mfr.#
KS-27
Package Qty.
1Set
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0044
Width (mm)
160, 160
Height (mm)
35, 35
Set Contents
Micro Nipper (NS-03), miniature pliers (PT-06), Allen wrench set (PS-01), J-shaped tweezers (TWH-01), replacement electroscopic driver / bit (+) # 1 bit (+ ) # 2 bit (-) 3.5mm bit (-) 5.5mm, precision screwdriver (+) # 000 (DK-22), precision screwdriver (+) # 0 (DK-24), precision screwdriver (-) 1.2x0. 25 (DK-32), precision screwdriver (-) 2.3x0.35 (DK-34), penlight (S) 2 AAA batteries months (SL-73)
2014 TRUSCO Published Page
2-0045
Length (mm)
90, 90
Weight (kg)
0.6, 0.6
TRUSCO Part Number
395-5249, 395-5249