Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit
  • Maintenance Kit

Maintenance Kit KSC-06

Item.#
05242081
Mfr.#
KSC-06
Package Qty.
1Set(21PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Width (mm)
305, 305
Height (mm)
45, 45
Set Contents
Oblique Nipper (with hole) 150mm Combination Pliers 150mm Electric Works pliers 150mm pliers 150mm tweezers 125mm adjustment driver 150mm nut driver 5.5mm (+) driver # 00, # 0, # 2 (-) driver 3x75, 5.5x100 cordless soldering iron (with cap) blow hot chip yarn solder 20g file (flat) file (Round) bench rule 15
Length (mm)
220, 220
Weight (kg)
2, 2