Buy more than* S$200* and get FREE SHIPPING

  • Pin vise
  • Pin vise
  • Pin vise

Pin vise TP-24

5.00 (1)
Item.#
05242325
Mfr.#
TP-24
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0448
Overall Length (mm)
95, 95
Specification
Single-headed and Double open-end (With Rotating cap).
Compatible Size (mm)
0-3.2, 0 - 3.2
TRUSCO Part Number
222-1438, 222-1438
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
various
5
From Japan
On 2017-04-27 15:25:37
I am using it with a good feeling, thank you.
This review is about item#5242316.