NoteBuy more than* S$200* and get FREE SHIPPING

  • Motor Pin Vise
  • Motor Pin Vise
  • Motor Pin Vise

Motor Pin Vise TP-28

Item.#
05242352
Mfr.#
TP-28
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please choose the one that suits to the diameter of the motor shaft of yours.
Compatible Size (mm)
0 to 1.1/1.9 to 2.6, 1.1 to 1.9/2.6 to 3.2
Overall Length (mm)
50
TRUSCO Part Number
368-8798
2014 TRUSCO Published Page
2-0433
Shank Diameter (phi mm)
8
Outlet Size (mm)
3