Buy more than* S$200* and get FREE SHIPPING

  • Pick-Up Tool
  • Pick-Up Tool
  • Pick-Up Tool
  • Pick-Up Tool
  • Pick-Up Tool

Pick-Up Tool TP-31

5.00 (2)
Item.#
05242361
Mfr.#
TP-31
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0977
Weight (g)
15, 15
TRUSCO Part Number
368-8801, 368-8801
Dimensions B (mm)
77, 77
Dimensions A (mm)
120, 120
Overall Length (mm)
115, 115
Dimensions C (phi mm)
6.8, 6.8
Dimensions D (mm)
23, 23
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of electronic equipment
5
From Japan
On 2016-06-27 10:16:18
Previously it was three legs but this product was four pieces and screws are easy to grasp with screws in the head of screws When screw locks can be put in the head of screws When screwdriver with magnetic can not be used, grab the screw with this and tighten lightly screw fastening It will be easier. I knew it from before but I am pleased to have it. Temporary fixation of about 3 mm screw? It is convenient.
This review is about item#05242361.
Removal of dust in piping
5
From Japan
On 2014-11-18 15:05:49
In the description of the product, there is no description of the material etc, so I bought it while thinking that the price is "high". As far as seeing the actual thing, the main part is like SUS, so I was satisfied with the price. There is a "firm" feeling coming from the material, it is a very easy-to-use tool.
This review is about item#05242386.