Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Monkey wrench

Monkey wrench TWM-01

Item.#
05242413
Mfr.#
TWM-01
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0297
Maximum Diameter (mm)
20, 20
Overall Length (mm)
155, 155
2014 TRUSCO Published Page
2-0291
Weight (g)
137, 137
TRUSCO Part Number
368-8879, 368-8879