Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Monkey wrench

Monkey wrench TWM-04

Item.#
05242447
Mfr.#
TWM-04
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0297
Weight (g)
64, 64
TRUSCO Part Number
368-8895, 368-8895
Maximum Diameter (mm)
15, 15
Overall Length (mm)
100, 100
2014 TRUSCO Published Page
2-0291