Buy more than* S$200* and get FREE SHIPPING

  • Monkey wrench

Monkey wrench TWM-05

Item.#
05242456
Mfr.#
TWM-05
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0297
Weight (g)
410, 410
TRUSCO Part Number
395-5664, 395-5664
Maximum Diameter (mm)
30, 30
Overall Length (mm)
260, 260