Buy more than* S$200* and get FREE SHIPPING

  • Socket wrench set (inch size)

Socket wrench set (inch size) TWS-01

Item.#
05242465
Mfr.#
TWS-01
Package Qty.
1Set(16PCSet)
Ship pack of
1
51.78 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Weight (kg)
0.7, 0.7
Set Contents
Socket 6.3mm (1/4 inch), 1/2, 7/16, 13/32, 3/8, 11/32, 5/16, 9/32, 1/4, 7/32, 3/16,/ 5/ 32 inches. Ratchet handle : 125 mm . Extension shaft : 50, 150mm . Free handle : 125mm . Cross bar : 115mm . Steel case : 180x120x30mm