Buy more than* S$200* and get FREE SHIPPING

  • IC Form

IC Form ZC-02

4.50 (2)
Item.#
05242483
Mfr.#
ZC-02
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2333
2014 TRUSCO Published Page
1-2333
Dimension (mm)
100x290x10, 100x290x10
Thickness (mm)
10, 10
Surface Resistance (ohm)
5 x 10 6 or less
TRUSCO Part Number
359-9493, 359-9493
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It was used as packing of electronic parts assembly.
4
From Japan
On 2016-08-30 18:04:08
It was used as packing of electronic parts assembly.
This review is about item#5242474.
Save IC
5
From Japan
On 2015-11-05 13:14:54
Recently I frequently use surface mount IC, but I bought it for the storage of the foot IC which occasionally becomes necessary. Surface area is smaller than other items of the same price, it is convenient to keep safely without penetrating foot because there is thickness because of its thickness
This review is about item#05242474.