Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Granding Wire, ZC-60, ZC-31, ZC-65

Granding Wire, ZC-60, ZC-31, ZC-65 ZC-62

3.50 (2)
Item.#
05242596
Mfr.#
ZC-62
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cord Length (m)
2
Dimension (mm)
150x20
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2017-04-30 12:40:16
Purchased along with conductive color mats. I think that there is no problem of static electricity because earth is done correctly. It may be easier to connect if the shape of the clip is changeable or has variation. Since the shape of the terminal does not match the workplace, the existing clip is removed, it is corrected at the work site and it is using it.
This review is about item#5242596.
Measures against static electricity
3
From Japan
On 2015-10-29 15:03:04
When assembling electronic components, purchased by anti-static measures. The use impression is good.
This review is about item#05242596.