Buy more than* S$200* and get FREE SHIPPING

  • Work Mat

Work Mat ZC-66

4.50 (2)
Item.#
05242623
Mfr.#
ZC-66
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
900x900, 900x900
Material
420 Nylon
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For protecting the floor when working at the destination.
5
From Japan
On 2013-03-22 09:48:29
Ideal for size. If possible, it is even better if there is something like a slightly thin sheet with this size.
This review is about item#05242623.
When attaching instruments etc., to prevent floor scratches such as scattered objects, tools etc.
4
From Japan
On 2012-01-20 18:19:30
I also wanted to see something bigger.
This review is about item#05242623.