Buy more than* S$200* and get FREE SHIPPING

  • Static Work Mat
  • Static Work Mat
  • Static Work Mat
  • Static Work Mat
  • Static Work Mat
  • Static Work Mat
  • Static Work Mat

Static Work Mat ZC-80

5.00 (1)
Item.#
05242657
Mfr.#
ZC-80
Package Qty.
1Sheet
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for maintenance of electronic equipment and electronic components that are sensitive to static, Ideal for maintenance of electronic equipment and electronic components that are sensitive to static
Surface Resistance (ohm)
8x108(surface-layer beige: 0.35-mm thickness) 6x105 (rear-face layer gray cloth: 0.3-mm thickness)
Dimension (mm)
600x900x0.7, 600x900x0.7
Accessories
Storage case (270x200 mm) wrist strap (1Mohm) ground code (1Mohm)
2015 Trusco Published Pages
1 2360
Weight (g)
580 (total mass at the time of case storage)
TRUSCO Part Number
274-1725, 274-1725
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Static electricity prevention at computer cleaning
5
From Japan
On 2016-06-07 15:02:01
It is compact for use to protect the PC from static electricity during maintenance check, easy to use with a bag
This review is about item#05242657.