Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp H4 24V
  • Halogen Lamp H4 24V
  • Halogen Lamp H4 24V
  • Halogen Lamp H4 24V

Halogen Lamp H4 24V 14-0190

4.83 (6)
Item.#
05242937
Mfr.#
14-0190
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Genuine Part Number
Toyota:90981-17020 Nissan: B6719-H4401 Mazda: 9970427570 Mitsubishi:MH056061 Hino : 04310-1476 A Isuzu: 5-86122933 Nissan diesel: 26099Z9316
Glass Bulb Type
T14.2
Rated Voltage (V)
24
Type
H4
Color Temperature (K)
3000
Connector
P43t-38
Rated Power (W)
75/70
Compatible
Head lamp
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2017-11-14 15:04:53
It was good value. Immediately I am using it. Did you have a chance again? Thank you.
This review is about item#5242937.
Used for vehicles
5
From Japan
On 2017-05-06 14:34:01
It may be my imagination than I used to, but I feel I got brighter.
This review is about item#5242937.
Light maintenance
5
From Japan
On 2016-09-29 16:53:18
Very good, can be used with confidence.
This review is about item#5242937.
Track Maintenance
4
From Japan
On 2016-08-15 16:31:31
It may be the most sunshine I've ever used
This review is about item#5242937.
Exchange
5
From Japan
On 2015-08-12 18:33:44
It is good.
This review is about item#05242937.
Truck inspection and repair
5
From Japan
On 2014-06-16 20:37:04
Purchase price is cheap and can be supplied to customers with less burden.
This review is about item#05242937.