Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Efficient Halogen Bulb H4 24V
  • Efficient Halogen Bulb H4 24V
  • Efficient Halogen Bulb H4 24V
  • Efficient Halogen Bulb H4 24V

Efficient Halogen Bulb H4 24V 14-0287

Item.#
05242955
Mfr.#
14-0287
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T14.2
Rated Voltage (V)
24
Type
H4
Color Temperature (K)
3000
Genuine Part Number
-
Connector
P43t-38
Rated Power (W)
75/70 (brightness 100/90 class)
Compatible
Head lamp
Color
Camion hyper halogen, white