Buy more than* S$200* and get FREE SHIPPING

  • Uni- wool
  • Uni- wool
  • Uni- wool

Uni- wool -

4.50 (2)
Item.#
05243183
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of stains and rust removing the stamping products.Woodworking and lacquer paint surface polishing.Trimline finish for metal products., Removal of stains and rust removing the stamping products.Woodworking and lacquer paint surface polishing.Trimline finish for metal products.
Base Material
special synthetic fiber non-woven fabric, Special synthetic fibre non-woven fabric
Dimension (mm)
150x230, 150x230
Grain Size
P3000, P3000
Adhesive
R/R (resin bond), R/R (Resin bond)
Abrasive Material
CC (silicon carbide), CC (silicon carbide)
Thickness (mm)
around 8, About 8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Surface smoothing after painting
5
From Japan
On 2018-04-05 13:15:12
Because it was not near the home center, I found it with monotaro and purchased it. I am saved.
This review is about item#5243183.
Confirmation and gloss adjustment before coating work
4
From Japan
On 2017-03-12 16:19:41
I wish I had more thickness. I am satisfied with others remaining.
This review is about item#5243183.