Buy more than* S$200* and get FREE SHIPPING

  • Grinding Sponge, Uni Soft
  • Grinding Sponge, Uni Soft
  • Grinding Sponge, Uni Soft

Grinding Sponge, Uni Soft -

Item.#
05243201
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
53.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
P1500, P1500
Dimension (mm)
115x150, 115x150
Base Material
special synthetic fiber non-woven fabric, Special synthetic fiber non-woven fabric
Adhesive
R/R (resin bond), R / R (resin bond)
Thickness (mm)
30, 30
Abrasive Material
CC (silicon carbide), CC (silicon carbide)