Buy more than* S$200* and get FREE SHIPPING

  • Grinding Sponge, Uni Soft
  • Grinding Sponge, Uni Soft
  • Grinding Sponge, Uni Soft

Grinding Sponge, Uni Soft -

Item.#
05243217
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
30, 30
Adhesive
R/R (resin bond), R/R (resin bond)
Purpose
Base treatment before paint, curved surface, convex concave, and shading. Grinding of woodwork material. Paint and grinding., Base treatment before paint, curved surface, convex concave, and shading. Grinding of woodwork material. Paint and grinding.
Abrasive Material
CC (silicon carbide), CC (silicon carbide)
Grain Size
P3000, P3000
Dimension (mm)
115x150, 115x150
Base Material
special synthetic fiber non-woven fabric, Special synthetic fiber non-woven fabric