Buy more than* S$200* and get FREE SHIPPING

  • Finishing sheet
  • Finishing sheet
  • Finishing sheet

Finishing sheet DSC-M

5.00 (4)
Item.#
05243323
Mfr.#
DSC-M
Package Qty.
1Box(100Sheet)
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Abrasive Material
silicon carbide, Silicon carbide
Grain Size
320, 320
Purpose
Body of all materials and automobile repair painted surface grinding for empty grinding of surface, and Body grinding of calling plastic product,Painted surface grinding all of paint grinding metal paint item,From wooden area grinding of carpenter product, Body of all materials and automobile repair painted surface grinding for empty grinding of surface, and Body grinding of calling plastic product,Painted surface grinding all of paint grinding metal paint item,From wooden area grinding of carpenter product painted surface grinding
Sheet Size (mm)
228x280, 228x280
Base Material
craft paper CW, Craft paper CW
Shape
Sheet type, Sheet type
Description 2
Since paper that having stickiness is used, also when using it with a sanding machine, it is not torn from the portion that is stopped with the clips.Can be used longer and not prone to clogging and entanglement .
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Polishing at wood painting
5
From Japan
On 2016-09-29 21:58:11
Although it is common to work on 1/4, 1/8, it is easy to use because it is easily detached when a crease is attached, and it is solid. I also used other manufacturer's products, but recently I have decided to purchase this manufacturer.
This review is about item#5243287.
Musical instrument wood part polishing, natural painted surface polishing
5
From Japan
On 2016-04-28 23:40:08
Paper quality was better than Fine Cut, but I used 3M before, but now I am using KOVAX only for 600 numbers. Although I tried it a lot, it is better not to cut excessively well with biting
This review is about item#05243341.
Cut it to 20 × 57 and put it as an accessory in the paper airplane machine kit. It is used for picking up laser-cut paper airplane fuselage and finishing paper airplane.
5
From Japan
On 2014-03-18 13:21:19
It is easy to use because it has waist.
This review is about item#05243332.
Painting under paint
5
From Japan
On 2013-03-04 15:14:09
This type is a good feeling that it can easily be scraped off.
This review is about item#05243323.