Buy more than* S$200* and get FREE SHIPPING

  • Water resistant sheet (SC)
  • Water resistant sheet (SC)
  • Water resistant sheet (SC)

Water resistant sheet (SC) SC

3.80 (5)
Item.#
05243366
Mfr.#
SC
Package Qty.
1Box(100Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
228x280, 228x280
Base Material
craft paper CW, Craft paper CW
Shape
Sheet type, Sheet type
Abrasive Material
silicon carbide, Silicon carbide
Grain Size
1500, 1500
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To use for grinding
5
From Japan
On 2016-03-12 22:19:46
It is the highest because it runs long and it is easy to use.
This review is about item#05243664.
Metal polishing
4
From Japan
On 2012-03-25 18:39:20
I tried purchasing instead of 3M soft type, but the paper quality is a little harder to compare. Sharpness is satisfactory. I would like to use this if you get a bit more soft paper quality.
This review is about item#05243411.
Plastic grinding
1
From Japan
On 2012-03-09 10:50:02
Although it was evaluated as having water resistance and abrasive strength, as a result of using it with hydraulic, although it is good at the beginning, it gets rolled and becomes difficult to use during use.
This review is about item#05243734.
It is used for building materials (wooden fittings and aluminum sashes etc.) and furniture repair work and painting work.
4
From Japan
On 2010-11-07 17:44:33
Somewhat satisfied with respect to abrasiveness. I feel that clogging is an ordinary evaluation.
This review is about item#05243271.
Mirror processing of motorcycle frame \ (^ o ^) /
5
From Japan
On 2010-09-28 21:09:36
Anyway I had a good deed, I did not think that I should have so much, so I have surplus a lot (sweat) If you are lost in purchasing a water resistant seat it would be better to buy this! I really recommend it.
This review is about item#05243734.