Buy more than* S$200* and get FREE SHIPPING

  • Quick Paint Masking Film
  • Quick Paint Masking Film
  • Quick Paint Masking Film

Quick Paint Masking Film 203104 0550

2.50 (2)
Item.#
05243436
Mfr.#
203104 0550
Package Qty.
1Box(20Roll)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the back is not covered with coating, please use double layered paste when spraying large amounts of paint.
Tape Type
Japanese paper (243J)
Model
Paper (243J) 15-550
Finishing Width (mm)
300
Sheet Width (mm)
550
Sheet Length (m)
33
Tape Width (mm)
15
Number of Foldings
2
Material (Sheet)
32g / m2 kraft paper
Caution
Since the back is not covered with coating, please use double layered paste when spraying large amounts of paint.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Automotive paint masking
3
From Japan
On 2014-03-10 08:03:04
Otsuka Because it is a thing of brush, quality is OK! Price is relatively cheap and saved. Because it is a frequently used product, I would like to ask for further price reduction.
This review is about item#05243436.
Masking for car painting
2
From Japan
On 2011-02-26 14:42:17
For two-to-one clearness it will be immersed if it is not made into two pieces. (Professional touch of lock)
This review is about item#05243436.