Buy more than* S$200* and get FREE SHIPPING

  • Finishing sheet
  • Finishing sheet
  • Finishing sheet

Finishing sheet DSC-M

5.00 (4)
Item.#
05243761
Mfr.#
DSC-M
Package Qty.
1Box(100Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adhesive
R/R, R/R
Abrasive Material
silicon carbide, Silicon carbide
Base Material
craft paper CW, Kraft paper CW
Shape
Sheet type, Sheet type
Sheet Size (mm)
228x280, 228x280
Specification
Anti-clogging process
Grain Size
240, 240
Purpose
Body of all materials and automobile repair painted surface grinding for empty grinding of surface, and Body grinding of calling plastic product,Painted surface grinding all of paint grinding metal paint item,From wooden area grinding of carpenter product, Body of all materials and automobile repair painted surface grinding for empty grinding of surface, and Body grinding of calling plastic product,Painted surface grinding all of paint grinding metal paint item,From wooden area grinding of carpenter product painted surface grinding