Buy more than* S$200* and get FREE SHIPPING

  • 3M Masking Tape No.243
  • 3M Masking Tape No.243
  • 3M Masking Tape No.243

3M Masking Tape No.243 243J 15x100

by 3M
4.50 (10)
Item.#
05243926
Mfr.#
243J 15x100
Package Qty.
1Pack(15Roll)
Ship pack of
1
89.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automotive paint. For sealing
Adhesive Power (N/10mm)
1.06
Elongation (%)
5 (at the time of a fracture)
Tape Length (m)
100
Color
Yellow
Tensile Strength (N/10mm)
28.6
Heat-Resistant Temperature (deg C)
120 (Standard / 1 hour)
Tape Thickness (mm)
0.08
Tape Width (mm)
15
Type
For paper beams
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Healing of buffing
5
From Japan
On 2017-08-21 19:34:51
It is made by 3M and reliability is preeminent and it is convenient to use well next time also use.
This review is about item#5243822.
Used for product production
5
From Japan
On 2013-03-04 14:15:32
There is no problem because I always use this product
This review is about item#05243926.
Used when attaching delivery slip to product.
3
From Japan
On 2010-09-24 08:46:31
It is easy to use with a cutter. Adhesion to plastic bags is now one more thing.
This review is about item#05843722.
Temporary fixation to prevent peeling of curing masking during painting
4
From Japan
On 2010-06-17 13:57:19
There is a paste residue when leaving it pasted for a long time.
This review is about item#05843713.
Car paint
5
From Japan
On 2009-05-02 15:56:54
Though other manufacturers were also using 3M, it is the easiest to use with no sticky residue.
This review is about item#06149683.
For curing preparation for painting.
5
From Japan
On 2009-03-08 01:39:20
It is used for curing with midsummer car painting, but it is easiest to use without sticky leaves.
This review is about item#06149674.
Used for making fittings.
3
From Japan
On 2008-11-21 10:37:32
I felt that the color was stronger than I saw on the website. It is a bit shocking as I was creating a more whitish color. But, quality is good and no problem.
This review is about item#09449307.
Car paint
5
From Japan
On 2008-09-28 11:10:07
It is cheaper than the market price and easy to use.
This review is about item#06149674.
Internal curing of motorcycle tank and cap part mask
5
From Japan
On 2008-06-12 13:27:36
I am using it for many years, but I do not have any dissatisfaction at all.
This review is about item#05843731.
Temporary fixation
5
From Japan
On 2007-12-10 13:42:22
I use it to temporarily fix a tag or invoice to the product. The unit price is also cheap, there is no glue left, it is convenient.