Buy more than* S$200* and get FREE SHIPPING

  • Report Cover Folder
  • Report Cover Folder
  • Report Cover Folder

Report Cover Folder EF-551ENB

Item.#
05244793
Mfr.#
EF-551ENB
Package Qty.
1PC
Ship pack of
1
3.64 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
88.9
Across Back (mm)
18
Height (mm)
290
Width (mm)
396
Filing Thickness (mm)
T4 to 11xY15
Storage Number of Sheets
100
Color
Blue
Material
Color paperboard waste paper