Buy more than* S$200* and get FREE SHIPPING

  • Save File A4
  • Save File A4
  • Save File A4

Save File A4 4373

4.00 (8)
Item.#
05244802
Mfr.#
4373
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
240
Number of Holes
2 holes
Color
Gray
Across Back (mm)
45
Material
Cover Paper: 90% recycled paper BINDING EQUIPMENT: PP
Height (mm)
307
Back Label Color
Red
Size
A4 vertical
Filing Thickness (mm)
30
Storage Number of Sheets
300
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Filing of materials.
5
From Japan
On 2018-02-13 17:32:03
I think that the fastener is rather hard and it is difficult to stop, but I think that it is easy to use as a whole and it is good.
This review is about item#5244827.
Organizing meeting materials
3
From Japan
On 2017-11-03 23:45:41
The price is satisfied, but difficulty in removing it is a difficult point. I want not only red but also blue and yellow.
This review is about item#5244802.
Clerical work
5
From Japan
On 2016-04-11 15:42:09
Filing is absolutely easy to use items of King Jim.
This review is about item#00326813.
Used in drawing file
2
From Japan
On 2015-02-10 17:07:02
It's affordable, easy to purchase, but if you have a thickness (700 to 800 files) you think "more, nice".
This review is about item#35770296.
Used for the handling of office materials
2
From Japan
On 2015-01-19 11:29:11
* I purchased it for organizing the past data. For daily use files, the binding part is a metal fitting and the cover is made of resin. The binding part of this product is plastic, it is delicate for frequent use, it seems to have some problems in durability, but I think that there is no problem for management of storage materials etc.
This review is about item#05244827.
Document file
5
From Japan
On 2014-06-18 15:46:00
From another net shop, it is cheap to use 10% discount, so I will continue to purchase with Monotaro san from now on.
This review is about item#35770296.
Faaa of documents
5
From Japan
On 2014-05-23 15:46:23
very good
This review is about item#35770287.
Saving Used Documents
5
From Japan
On 2009-01-21 09:15:54
Pipe type files are not as easy to insert and remove, but cheap and durable enough. It is a very good item for storage.
This review is about item#05244827.