Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saved File B5
  • Saved File B5
  • Saved File B5

Saved File B5 4355

2.33 (3)
Item.#
05244811
Mfr.#
4355
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
267
Color
Gray
Filing Thickness (mm)
50
Storage Number of Sheets
500 sheets
Material
Cover: 90% recycled paper Binding device : resin
Number of Holes
2 holes
Size
B5 vertical
Width (mm)
215
Across Back (mm)
65
Opening /Closing
Binding device : single swing
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
B5 Save magazine articles
3
From Japan
On 2018-04-22 00:20:45
I purchased it for my home because I used this A4 size work at work. Certainly it is difficult to close it unless you get used to it Since it understands that it is a premise that it is a simple file for preservation of documents, it will not open and close many times, so there is no problem. The firm pipe file is heavy only on the main body, so it was good to go up with B5 size with this simple file. It is cheap.
Document arrangement
2
From Japan
On 2018-03-08 10:46:16
Anyway, opening and closing is hard and hard to use. I want you to devise a little more
This review is about item#5244854.
Storage of documents etc.
2
From Japan
On 2017-02-13 21:05:00
It can not be helped thought from the amount of money, but it is cheaper than I thought. It seems that you need a little trick to open and close the file, which is also a negative factor. Since goods can be used firmly, please be relieved.
This review is about item#5244811.