Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Save File A4
  • Save File A4
  • Save File A4

Save File A4 4375

4.00 (9)
Item.#
05244827
Mfr.#
4375
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
240
Size
A4 vertical
Filing Thickness (mm)
50
Storage Number of Sheets
500
Material
Cover Paper: 90% recycled paper BINDING EQUIPMENT: PP
Height (mm)
307
Number of Holes
2 holes
Color
Gray
Across Back (mm)
65
Back Label Color
Red
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2018-03-08 00:04:42
In order to clean up the documents, I was satisfied because the thickness and the backstrip color were neat (blue only for the local stationery store). I'd like to paste headlines on the back cover, but I can not affix them inside the metal fittings. Letters should be small and thin. If it is a normal size, the metal fitting will disturb and it will not stick well. It seems best to avoid metal fittings, but can not it be made flat at the very least?
This review is about item#35770296.
Filing of materials.
5
From Japan
On 2018-02-13 17:32:03
I think that the fastener is rather hard and it is difficult to stop, but I think that it is easy to use as a whole and it is good.
This review is about item#5244827.
Organizing meeting materials
3
From Japan
On 2017-11-03 23:45:41
The price is satisfied, but difficulty in removing it is a difficult point. I want not only red but also blue and yellow.
This review is about item#5244802.
Clerical work
5
From Japan
On 2016-04-11 15:42:09
Filing is absolutely easy to use items of King Jim.
This review is about item#00326813.
Used in drawing file
2
From Japan
On 2015-02-10 17:07:02
It's affordable, easy to purchase, but if you have a thickness (700 to 800 files) you think "more, nice".
This review is about item#35770296.
Used for the handling of office materials
2
From Japan
On 2015-01-19 11:29:11
* I purchased it for organizing the past data. For daily use files, the binding part is a metal fitting and the cover is made of resin. The binding part of this product is plastic, it is delicate for frequent use, it seems to have some problems in durability, but I think that there is no problem for management of storage materials etc.
This review is about item#05244827.
Document file
5
From Japan
On 2014-06-18 15:46:00
From another net shop, it is cheap to use 10% discount, so I will continue to purchase with Monotaro san from now on.
This review is about item#35770296.
Faaa of documents
5
From Japan
On 2014-05-23 15:46:23
very good
This review is about item#35770287.
Saving Used Documents
5
From Japan
On 2009-01-21 09:15:54
Pipe type files are not as easy to insert and remove, but cheap and durable enough. It is a very good item for storage.
This review is about item#05244827.