Buy more than* S$200* and get FREE SHIPPING

  • Saved File B5
  • Saved File B5
  • Saved File B5

Saved File B5 4353

2.00 (1)
Item.#
05244854
Mfr.#
4353
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
267
Color
Gray
Opening /Closing
Single swing: an ingredient
Across Back (mm)
45
Material
cover: 90% recycled paper Binding device : resin
Number of Holes
2 holes
Size
B5 vertical
Width (mm)
215
Filing Thickness (mm)
30
Storage Number of Sheets
300 sheets
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Storage of documents etc.
2
From Japan
On 2017-02-13 21:05:00
It can not be helped thought from the amount of money, but it is cheaper than I thought. It seems that you need a little trick to open and close the file, which is also a negative factor. Since goods can be used firmly, please be relieved.
This review is about item#5244811.