Buy more than* S$200* and get FREE SHIPPING

  • Drawing File GS
  • Drawing File GS
  • Drawing File GS

Drawing File GS 1170

4.50 (2)
Item.#
05245597
Mfr.#
1170
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Size
A0 3-fold blue
Storage Width (mm)
10
Cover Size (mm)
874x406x40
Color
Blue
Storage Number of Sheets
200 sheets
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it when submitting drawings
5
From Japan
On 2017-10-14 16:09:42
Put it in this file when submitting the last drawing by public construction I'll submit it. It seems cheaper than the others ... It is a famous manufacturer's I use it with confidence.
This review is about item#621582.
Preservation of CAD drawings etc. of the order subject
4
From Japan
On 2014-06-11 13:21:39
Although the price of other companies was slightly inexpensive, due to the delivery date, we purchased it here, which was the item shipped the day. Since it is regularly used, it would be appreciated if you can handle prices of the same manufacturer's wide type (1182) handling and sales units in box units.
This review is about item#00621573.