Buy more than* S$200* and get FREE SHIPPING

  • Drawing File GS
  • Drawing File GS
  • Drawing File GS
  • Drawing File GS

Drawing File GS 1175

4.00 (1)
Item.#
05245606
Mfr.#
1175
Package Qty.
1PC
Ship pack of
1
39.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Width (mm)
10
Cover Size (mm)
620x441x27
Color
Blue
Storage Number of Sheets
200 sheets
Size
A1 2 fold blue
Ecomark Certification Number
00112096
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of CAD drawings etc. of the order subject
4
From Japan
On 2014-06-11 13:21:39
Although the price of other companies was slightly inexpensive, due to the delivery date, we purchased it here, which was the item shipped the day. Since it is regularly used, it would be appreciated if you can handle prices of the same manufacturer's wide type (1182) handling and sales units in box units.
This review is about item#00621573.