Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder
  • Ring Binder
  • Ring Binder

Ring Binder 1671

5.00 (1)
Item.#
05245651
Mfr.#
1671
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
307
Color
Blue
Filing Thickness (mm)
40
Storage Number of Sheets
400
Material
Table \ paper: recycled paper binding device: Steel
Number of Holes
2 hole
Size
A4 portrait
Width (mm)
262
Across Back (mm)
60
Accessories
Color index 1 set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File
5
From Japan
On 2015-09-10 15:17:10
With manufacturers goods, no problem in quality. If you buy on 10% discount day, you can buy it cheaper than other sites so we will continue to use it.
This review is about item#05245667.