Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder

Ring Binder 1672

5.00 (1)
Item.#
05245667
Mfr.#
1672
Package Qty.
1PC
Ship pack of
1
22.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
307
Color
Blue
Accessories
Color index set
Across Back (mm)
70
Material
Cover: recycled paper binding device: Steel
Number of Holes
2 hole
Size
A4 portrait
Width (mm)
262
Filing Thickness (mm)
50
Storage Number of Sheets
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File
5
From Japan
On 2015-09-10 15:17:10
With manufacturers goods, no problem in quality. If you buy on 10% discount day, you can buy it cheaper than other sites so we will continue to use it.
This review is about item#05245667.