Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket
  • Transparent Pocket
  • Transparent Pocket

Transparent Pocket 102

Item.#
05245676
Mfr.#
102
Package Qty.
1PC(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Sheet Thickness (mm)
0.04
Height (mm)
258
Width (mm)
200
Material
Recycled paper (backing)
Number of Holes
2
Size
B5 vertical