Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket

Transparent Pocket 103

Item.#
05245685
Mfr.#
103
Package Qty.
1PC(10Sheet)
Ship pack of
1
5.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Height (mm)
298
Width (mm)
230
Sheet Thickness (mm)
0.038
Number of Holes
2
Size
A4Vertical
Material
Recycled paper (cardboard)